Sanitary Napkin Disposal
Mfr # B-254
Zoro # G815891265
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Height
15 1/8 in
Container Mounting Style
Wall-Mounted
Lid Type
Self-Closing Push Flap
Container Depth
4 1/8 in
Standards
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-254
Zoro #
G815891265
UPC #
716954000736
Country of Origin
Canada
Dimensions
Height
15 1/8 in
Container Depth
4 1/8 in
Overall Width
10 3/4 in
Details
Item
Sanitary Napkin Receptacle
Container Mounting Style
Wall-Mounted
Lid Type
Self-Closing Push Flap
Standards
ADA Compliant
Material
Plastic, Stainless Steel
Shape
Rectangular
Features
1 1/2 gal Capacity, Tumbler Lock, Leak-Proof
Color
Silver
Product Type
Sanitary Napkin Receptacle
Description
Sanitary Napkin Receptacle, Container Mounting Style Wall-Mounted, Height 15 1/8 in, Container Depth 4 1/8 in, Material Plastic, Stainless Steel, Shape Rectangular, Color Silver, Lid Type Self-Closing Push Flap, Features 1 1/2 gal Capacity, Tumbler Lock, Leak-Proof, Standards ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.