Zoro Homepage

Sanitary Napkin Disposal

  • Mfr # B-270

  • Zoro # G215891278


product price: $51.65
/ea

Key Features

Lid Type
Hinged
Material
Stainless Steel
Shape
Rectangular
Height
10 in
Features
1 gal Capacity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-270
Zoro #
G215891278
UPC #
716954000903
Country of Origin
United States

Dimensions

Height
10 in
Container Depth
3 7/8 in
Overall Width
7 1/2 in

Details

Item
Sanitary Napkin Receptacle
Lid Type
Hinged
Material
Stainless Steel
Shape
Rectangular
Features
1 gal Capacity
Container Mounting Style
Wall-Mounted
Color
Silver
Standards
ADA Compliant
Product Type
Sanitary Napkin Receptacle

Description

Sanitary Napkin Receptacle, Container Mounting Style Wall-Mounted, Height 10 in, Container Depth 3 7/8 in, Material Stainless Steel, Shape Rectangular, Color Silver, Lid Type Hinged, Features 1 gal Capacity, Standards ADA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.