Sanitary Napkin Disposal
Mfr # B-3094
Zoro # G015891256
product price: $426.99
/ea
Free Shipping & Returns
Key Features
Height
11 1/4 in
Features
1/2 gal Capacity, Holds (2) Rolls up to 5 1/4 in Dia. (1800 Sheets), Tumbler Lock
Material
Stainless Steel
Standards
ADA Compliant
Lid Type
Self-Closing Push Flap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B-3094
Zoro #
G015891256
UPC #
716954001603
Country of Origin
China
Dimensions
Height
11 1/4 in
Container Depth
4 1/4 in
Overall Width
15 5/8 in
Details
Item
Sanitary Napkin Receptacle with Toilet Paper Dispenser
Features
1/2 gal Capacity, Holds (2) Rolls up to 5 1/4 in Dia. (1800 Sheets), Tumbler Lock
Material
Stainless Steel
Standards
ADA Compliant
Lid Type
Self-Closing Push Flap
Shape
Rectangular
Container Mounting Style
Wall-Mounted
Color
Silver
Product Type
Sanitary Napkin Receptacle with Toilet Paper Dispenser
Description
Sanitary Napkin Receptacle with Toilet Paper Dispenser, Container Mounting Style Wall-Mounted, Height 11 1/4 in, Container Depth 4 1/4 in, Material Stainless Steel, Shape Rectangular, Color Silver, Lid Type Self-Closing Push Flap, Features 1/2 gal Capacity, Holds (2) Rolls up to 5 1/4 in Dia. (1800 Sheets), Tumbler Lock, Standards ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.