Sanitary Napkin Disposal
Mfr # B-35139
Zoro # G615891281
product price: $351.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Container Mounting Style
Wall-Mounted
Standards
ADA Compliant
Color
Silver
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-35139
Zoro #
G615891281
UPC #
716954014269
Country of Origin
United States
Dimensions
Container Depth
4 1/2 in
Height
14 1/8 in
Overall Width
8 1/8 in
Details
Item
Sanitary Napkin Receptacle
Material
Stainless Steel
Container Mounting Style
Wall-Mounted
Standards
ADA Compliant
Color
Silver
Shape
Rectangular
Features
Magnet Catch and Swing Limiter Cable for Door, Removable Skirt for Recessed Mounting, Removable Waste Bin, 1/2 gal Capacity
Lid Type
Swing
Product Type
Sanitary Napkin Receptacle
Description
Sanitary Napkin Receptacle, Container Mounting Style Wall-Mounted, Height 14 1/8 in, Container Depth 4 1/2 in, Material Stainless Steel, Shape Rectangular, Color Silver, Lid Type Swing, Features Magnet Catch and Swing Limiter Cable for Door, Removable Skirt for Recessed Mounting, Removable Waste Bin, 1/2 gal Capacity, Standards ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.