Shop BOBRICK
See all product information
Create Account
Sanitary Stainless Steel Napkin/Tampon Disposal Dispenser
- Mfr # B-270
- Zoro # G723372979
product price:Â
$
74.95
/ea
Key Features
Capacity
1.0-gal.
Container Mounting Style
Surface Mounted
Width
7.5 in
ADA Compliant
Yes
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-270
- Zoro #
- G723372979
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7.5 in
- Length
- 10 in
Details
- Capacity
- 1.0-gal.
- Container Mounting Style
- Surface Mounted
- ADA Compliant
- Yes
- Material
- Metal
- Color
- Satin-Finish Stainless Steel
- Item
- Diposal Dispenser
Description
This surface-mounted sanitary napkin disposal is the standard choice for commercial restroom stalls where recessed installation is not possible.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov