Zoro Homepage

Shower Curtain, Vinyl, White, 70" W, 72" L

  • Mfr # 204-3

  • Zoro # G6438198


product price: $54.49
/ea

Key Features

Color
White
Length
72"
Width
70"
Material
Vinyl
Number of Hooks Required
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-3
Zoro #
G6438198
UPC #
716954000293
Country of Origin
United States

Dimensions

Length
72"
Width
70"
Overall Width
70 in
Hanging Length
72 in

Details

Color
White
Material
Vinyl
Item
Shower Curtain
Number of Hooks Required
12
Mounting Type
Grommets
Features
Hemmed Bottom and Sides
Pattern
Solid
Product Type
Shower Curtain
Clarity
Opaque
Grommet Material
HDPE

Description

Shower Curtain, Clarity Opaque, Color White, Features Hemmed Bottom and Sides, Grommet Material HDPE, Hanging Length 72 in, Material Vinyl, Mounting Type Standard Grommets, Number of Hooks Required 12, Overall Width 70 in, Pattern Solid, Product Type Shower Curtain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.