Zoro Homepage

Soap Dispenser, Wall Mount, SS, 850ML

  • Mfr # B-2012

  • Zoro # G215439739


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Color
Satin
Mount Type
Wall Mount
Height
10.6
Finish
satin-finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-2012
Zoro #
G215439739
UPC #
716954007278
Country of Origin
United States

Dimensions

Height
10.6
Width
4.3
Refill Size
850 ml

Details

Power Source
Battery
Color
Satin
Mount Type
Wall Mount
Finish
satin-finish
Material
stainless steel
Form
Liquid
Operation Mode
Automatic

Description

Soap Dispenser, Wall Mount, SS, 850ML

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.