Spindle for Classic/ConturaSeries Dispensers B-2888, B-4388, B-4288

  • Mfr # BOB4288-9

  • Zoro # G4073944


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Plastic
Color
Black
For Use With
Bobrick B-2888, B-4388, B-4288
Dispenser Depth
1.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BOB4288-9
Zoro #
G4073944
UPC #
716954001801
Country of Origin
Taiwan, Province of China

Dimensions

Dispenser Depth
1.84 in
Dispenser Height
3 in
Dispenser Width
7.69 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Plastic
Color
Black
For Use With
Bobrick B-2888, B-4388, B-4288

Description

Sturdy replacement spindle for use in toilet paper dispensers. Designed for Bobrick ConturaSeries® and ClassicSeries® multi-roll toilet tissue dispensers. Allows toilet tissue dispensers to have an extended service life.


  • • Sturdy replacement spindle.
  • • For use with Bobrick multi-roll toilet tissue dispensers.
  • • Allows extended service life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.