
Stainless Steel 2-Roll Tissue Dispenser, 6 1/16 x 5 15/16 x 11
Mfr # 2888
Zoro # G4074242
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Universal Standard Roll
Toilet Roll Type
Twin Roll
Dispenser Configuration
Horizontal Double Roll
Roll Capacity
2 Standard Rolls
Dispenser Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2888
Zoro #
G4074242
UPC #
716954001115
Country of Origin
United States
Dimensions
For Max. Roll Dia.
5.25"
Depth
5.94"
Width
6.06"
Height
11"
Dispenser Width
3.3 in
Dispenser Depth
2.75 in
Dispenser Height
3 in
Details
Item
Toilet Paper Dispenser
Dispenser Product Grouping
Universal Standard Roll
Toilet Roll Type
Twin Roll
Dispenser Configuration
Horizontal Double Roll
Roll Capacity
2 Standard Rolls
Dispenser Material
Stainless Steel
Color
Stainless Steel
For Use With
Bobrick Dispenser Key 33043
Capacity
Holds Two Standard Rolls
Finish
Stainless Steel
Description
Bobrick Stainless Steel 2-Roll Tissue Dispenser, 6 1/16 x 5 15/16 x 11, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.