
Straight Straight Grab Bar, 1-1/4" dia., 33-1/8" L, Stainless Steel, Satin
Mfr # 5806X30
Zoro # G6438618
product price:Â $49.95
/eaKey Features
Finish
Satin
Type
Straight
Material
Stainless Steel
Dia
1-1/4"
Height
3-1/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5806X30
Zoro #
G6438618
UPC #
716954002983
Country of Origin
United States
Dimensions
Length
33-1/8"
Width
2-3/4"
Height
3-1/8"
Bar Length
30"
Details
Finish
Satin
Type
Straight
Material
Stainless Steel
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
900 lb.
Item
Straight Grab Bar,1-1/4" dia.
Features
Slip Resistant Surface, Grab Bar For Bath/Shower/Toilet Compartment, Snap Flange
Description
Straight Grab Bar,1-1/4 In. dia.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.