
Surface-Mounted Paper Towel Dispenser, 10.75 x 4 x 14, Stainless Steel
Mfr # 262
Zoro # G4056849
product price: $80.95
/ea
Free Shipping & Returns
Key Features
Dispenser Operation
Tear-Off
Paper Towel Type
Multifold
Dispenser Material
Stainless Steel
Color
Stainless Steel
Type
Folded Towel Dispenser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
262
Zoro #
G4056849
UPC #
716954000828
Country of Origin
United States
Dimensions
Dispenser Height
30.906 in
Dispenser Depth
4 in
Height
14"
Width
10.75 in
Depth
4"
Details
Item
Paper Towel Dispenser
Dispenser Operation
Tear-Off
Paper Towel Type
Multifold
Dispenser Material
Stainless Steel
Color
Stainless Steel
Type
Folded Towel Dispenser
Finish
Stainless Steel
Description
Bobrick Surface-Mounted Paper Towel Dispenser, 10 3/4 x 4 x 14, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.