Surface-Mounted Paper Towel Dispenser, Stainless Steel, 10.75x4x7.125

  • Mfr # 2621

  • Zoro # G4056952


product price: $88.45
/ea
Free Shipping & Returns

Key Features

Dispenser Operation
Tear-Off
Paper Towel Type
Multifold
Product Series
ClassicSeries
Dispenser Material
Stainless Steel
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2621
Zoro #
G4056952
UPC #
716954000842
Country of Origin
United States

Dimensions

Height
7.13"
Dispenser Depth
4 in
Dispenser Height
11.614 in
Width
10.75 in
Depth
4"

Details

Item
Paper Towel Dispenser
Dispenser Operation
Tear-Off
Paper Towel Type
Multifold
Product Series
ClassicSeries
Dispenser Material
Stainless Steel
Color
Stainless Steel
Dispenser Capacity
200 C-Fold Towels; 275 Multifold Towels
Features
Knob Latch
Capacity
200 C-Fold Towels; 275 Multifold Towels
Type
Folded Towel Dispenser
Finish
Stainless Steel
For Use With
C-Fold Towels; Multi-Fold Towels

Description

Bobrick Surface-Mounted Paper Towel Dispenser, Stainless Steel, 10 3/4 x 4 x 7 1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.