Shop BOBRICK
Create Account
Touch-Free Pull Down Surface Mounted Roll Towel Dispenser - Stainless Steel
- Mfr # B489199
- Zoro # G024190210
product price:Â
$
725.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B489199
- Zoro #
- G024190210
- UPC #
- -
- Country of Origin
- China
Description
Bobrick Touch-Free Pull Down Surface Mounted Roll Towel Dispenser Satin Stainless Steel The Touch-Free Pull Down Surface Mounted Roll Towel Dispenser is sanitary to use and is ideal for high traffic areas. Constructed of durable, corrosion resistant stainless steel with a satin finish. Touch-free pull towel mechanism keeps unit sanitary and reduces cross contamination. Dispenses 12 in length of economical, non-perforated, universal paper towels, with pull force of 1-4/5lbs. to operate. Accommodates 8 in wide and up to 8 in diameter rolls, plus 3-1/2 in stub roll with automatic transfer. Top of cabinet is equipped with tumbler lock for added security of valuable supplies. Includes cabinet slots that indicate refill time, reducing maintenance. Dimensions: 11-3/4 inW x 9 inD x 15 inH. Features Touch-Free Pull Down Surface Mounted Roll Towel Dispenser - Stainless Steel. We have created a stunning collection of furniture and decorative accessories. Specifications Color: Stainless Steel . Country of Origin: Taiwan. Weight: 18.77 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.