Shop LAVEX
See all product information
Create Account
Black Automatic Paper Towel Dispenser with Motion Sensor
- Mfr # 712RTHNDSFRE
- Zoro # G523372971
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Dispenser Operation
Automatic
Features
ADA Compliant, Motion Sensor
Color
Black
Dispenser Material
Plastic
Mounting
Wall mounted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 712RTHNDSFRE
- Zoro #
- G523372971
- UPC #
- 400010140282
- Country of Origin
- United States
Details
- Item
- Dispenser
- Dispenser Operation
- Automatic
- Features
- ADA Compliant, Motion Sensor
- Color
- Black
- Dispenser Material
- Plastic
- Mounting
- Wall mounted
Description
Compatible with standard 8 in non-perforated rolls, this dispenser implements a stub feature that consistently dispenses an 11 in sheet in every cycle, which eliminates over-consumption through its single sheet cut off. This Lavex paper towel dispenser is perfectly equipped for a commercial restroom, handwashing station, or spill station.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.