Two-Wall Shower Grab Bar, 1-1/2" dia., 16" x 31" L, Stainless Steel, Satin

  • Mfr # 6861

  • Zoro # G6436536


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Length
16" x 31"
Finish
Satin
Material
Stainless Steel
Standards
ADAAG
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6861
Zoro #
G6436536
UPC #
716954003782
Country of Origin
United States

Dimensions

Length
16" x 31"
Width
3"
Height
3-1/8"
Bar Diameter
1 1/2 in
Mounting Flange Diameter
3 in

Details

Finish
Satin
Material
Stainless Steel
Standards
ADAAG
Color
Silver
Dia
1-1/2"
Mounting Type
Two Wall
Weight Capacity
900 lb.
Item
Two-Wall Shower Grab Bar,1-1/2" dia.
Features
Slip Resistant Surface, Grab Bar For Bath/Shower/Toilet Compartment, Snap Flange
Bar Material
Stainless Steel
ADA Compliant
Yes
Bar Style
Two Wall
Product Type
Wall Mounted Grab Bar
Includes Mounting Hardware
No
Mounting Flange Material
Stainless Steel
Resistance Properties
Slip Resistant

Description

Two-Wall Shower Grab Bar,1-1/2 In. dia., Product Type Wall Mounted Grab Bar, Bar Style Two Wall, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/2 in, Weight Capacity 900 lb, ADA Compliant Yes, Includes Mounting Hardware No, Color Silver, Mounting Flange Diameter 3 in, Mounting Flange Material Stainless Steel, Resistance Properties Slip Resistant, Standards ADAAG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.