Vertical B49916 White Grab Bar, 27-9/16" L, 304 Stainless Steel, White

  • Mfr # B49916

  • Zoro # G1167304


product price: $845.99
/ea
Free Shipping & Returns

Key Features

Finish
White
Type
Vertical
Material
304 Stainless Steel
Width
5-5/8"
Dia
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B49916
Zoro #
G1167304
UPC #
-
Country of Origin
United States

Dimensions

Length
27-9/16"
Width
5-5/8"
Height
11-7/16"

Details

Finish
White
Type
Vertical
Material
304 Stainless Steel
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
330 lb.
Item
B49916 White Grab Bar
Features
Grab Bar is Raised to Upright Position Against Wall and Remains in Vertical Position Until Lowered to Horizontal Position

Description

B49916 White Grab Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.