
Vinyl-Coated Folding Bathtub Seat, 32-13/16" L, Seat : Polyamide 6 Nylon, Frame, Bracket: Steel
Mfr # 518116X32
Zoro # G6438539
product price:Â $838.99
/ea
Free Shipping & Returns
Key Features
Finish
Seat: Glossy, Frame, Bracket : Vinyl
Material
Seat : Polyamide 6 Nylon, Frame, Bracket: Steel
Width
17-5/8"
Dia
3/4"
Mounting Type
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518116X32
Zoro #
G6438539
UPC #
716954012050
Country of Origin
United States
Dimensions
Length
32-13/16"
Width
17-5/8"
Details
Finish
Seat: Glossy, Frame, Bracket : Vinyl
Material
Seat : Polyamide 6 Nylon, Frame, Bracket: Steel
Dia
3/4"
Mounting Type
Wall
Weight Capacity
451 lb.
Item
Vinyl-Coated Folding Bathtub Seat
Features
Vinyl Coated Folding Bathtub Seat Shall Have a Frame Constructed of Zinc Plated 3/4" Steel Tubing with White Vinyl Antibacterial, Warm to the Touch Coating Thickness, Seating Area is 15" (336mm) Wide by 32" (813mm) in Length to Rest on End of Bathtub
Description
Vinyl-Coated Folding Bathtub Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.