Shop BOBRICK
See all product information
Create Account
Vinyl-Coated Grab Bar w/Snap Flange, 18", 21-3/16" L, Steel, Vinyl Coated
- Mfr # 580616X18
- Zoro # G6438688
product price:Â
$
84.29
/ea
Key Features
Finish
Vinyl Coated
Material
Steel
Width
2 3/4 in
Dia
1-1/4"
Height
3-3/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 580616X18
- Zoro #
- G6438688
- UPC #
- 716954011961
- Country of Origin
- United States
Dimensions
- Length
- 21-3/16"
- Width
- 2 3/4 in
- Height
- 3-3/16"
- Bar Length
- 18"
Details
- Finish
- Vinyl Coated
- Material
- Steel
- Dia
- 1-1/4"
- Mounting Type
- Wall
- Weight Capacity
- 450 lb.
- Item
- Vinyl-Coated Grab Bar w/Snap Flange,18"
- Features
- Vinyl Coated Grab Bar For Bath/Shower/Toilet Compartment, Bars are Corrosion Resistant, Zinc Coated Steel Pipe with Vinyl Antibacterial, Biocompatible and Warm to the Touch Coating
Description
Vinyl-Coated Grab Bar w/Snap Flange,18 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.