Zoro Homepage

Action-Series Jack Plate with 10in Setback - Black

  • Mfr # 100-111000P-B

  • Zoro # G215558850


product price: $2,350.99
/ea
Free Shipping & Returns

Key Features

Depth
19 in
Color
Black
Length
23 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-111000P-B
Zoro #
G215558850
UPC #
818377014168
Country of Origin
United States

Dimensions

Depth
19 in
Length
23 in

Details

Color
Black
Material
Steel

Description

Bobs Machine Shops hydraulic jack plate line, Action Series Jack Plate, offers technology in the Jack Plate market. The first Bobs Jack plate to offer a pump inside the jack plate structure, saving boaters room inside the boat, and eliminating the need to mount a pump inside the boat. This is a great OEM feature to help save time in rigging. The internal pump has a motor stronger than any other internal jack plate on the market currently, which will offer greater lifting speed, and strength with heavy outboards. All of the Bobs patented features from our standard series, automotive style grease nipples in the side rails, tension rods, and the famous Bobs Machine Shop Design, are all incorporated into the Action Series Jack Plate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.