Shop BOBS MACHINE SHOP
See all product information
Create Account
100701100 Action Series 30hp Clamp On Motor Tilt & Trim
- Mfr # 100-701100
- Zoro # G824011777
product price:Â
$
1,156.99
/ea
Free Shipping & Returns
Key Features
Height
16 in
Width
14 in
Rated HP
30 hp
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100-701100
- Zoro #
- G824011777
- UPC #
- 894721000872
- Country of Origin
- United States
- Rated HP
- 30 hp
Dimensions
- Height
- 16 in
- Width
- 14 in
- Length
- 16 in
Description
Action series hydraulic tilt and trim, all in one unit! For outboard owners without factory tilt and trim. Designed for motors up to 30hp (clamp on style only). This Tilt & Trim can provide increased performance, better handling and less hassle raising and lowering the motor at the launch ramp. Allows for a smoother, drier ride. When fully trimmed in, it provides a negative 3-degree tuck-under angle for faster starts and quicker on-plane times. After reaching plane, the boat can be optimized for best running angle by trimming the tilt up to its maximum of 65 degrees. A 5-1/2 inch setback is standard. Over all mounting dimensions: 103 wide by 11.53 length. BMS s Tilt & Trim is easy to install. Includes trim plate, wiring harness, relays, rocker style switch. The hydraulically operated Tilt & Trim will accommodate clamp-on motors, not standard BIA bolt pattern style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.