Karaoke Machine, Portable Bluetooth Speaker, 2 Wireless Karaoke Mics, Subwoofer, LED Light Support
- Mfr # 803781
- Zoro # G122838243
original price:Â $108.99 , new price: $98.15 , 9 percent off
new price:Â
$
98.15
/ea
Key Features
Includes
Bluetooth speaker, 2 microphones, Type-C calbe, AUX cable, User Manual
Battery Capacity
8800mAh battery
Water Resistant
Yes
Depth
11.2 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 803781
- Zoro #
- G122838243
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 11.2 in
- Width
- 5.7 in
- Length
- 6.7 in
Details
- Includes
- Bluetooth speaker, 2 microphones, Type-C calbe, AUX cable, User Manual
- Battery Capacity
- 8800mAh battery
- Water Resistant
- Yes
- Color
- Black
- Power Source
- Battery Powered
- Connectivity Technology
- Bluetooth 5.3
- Speaker Count
- 1
- Compatible Devices
- Smartphone
- Connector Type
- 3.5 mm Jack
- Battery Life
- 8 hr
Description
All-in-one fun in a portable package, the EchoJam comes with two wireless microphones, dynamic party lights, and everything you need for an unforgettable sing-along. Waterproof and rugged, it's built to last and bring the music wherever you go. Perfect for performers, music lovers, and everyone in between.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.