Portable Bluetooth Speaker, Black, IPX6 Waterproof Speaker w/Bass, 15W, RGB, 15H Playtime, Dual

  • Mfr # 803782

  • Zoro # G022838398


product price:  $37.65
/ea

Key Features

Specific Uses For Product
Business, Party, Travel
Water Resistant
Yes
Battery type
1 Lithium Ion battery required
Length
3 in
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803782
Zoro #
G022838398
UPC #
-
Country of Origin
China

Dimensions

Length
3 in
Depth
7 in
Width
3 in

Details

Specific Uses For Product
Business, Party, Travel
Water Resistant
Yes
Battery type
1 Lithium Ion battery required
Item
Acrylonitrile Butadiene Styrene (ABS)
Material
Acrylonitrile Butadiene Styrene (ABS)
Compatible Devices
Desktop, Laptop, Projector, Smartphone
Color
Black
Mounting Type
Floor Standing
Audio Encoding
Stereo
Maximum Range
32 feet
For Use With
Computers, Music Players, Smartphones or Tablets
Application
indoor and outdoor use
Control Type
Touch
Includes
Portable Speaker, Charging cord, User manual
Playtime
15 hours
Surround Sound Channel Configuration
2
Audio Driver Type
Dynamic Driver
Power Source
Battery Powered

Description

Perfect for beach days, poolside parties, or backyard BBQs, the SplashWave is all about fun and freedom. With 360-degree sound, customizable party lights, and a fully waterproof build, it's designed to make a splash at any event. Wherever the music takes you, the SplashWave is ready to turn up the vibe.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.