Portable Bluetooth Speaker, Green, IPX6 Waterproof Speaker w/Bass, 15W, RGB, 15H Playtime, Dual

  • Mfr # 803785

  • Zoro # G322838388


product price:  $37.65
/ea

Key Features

Maximum Range
32 feet
Application
indoor and outdoor use
Compatible Devices
Desktop, Laptop, Projector, Smartphone
Depth
7 in
Playtime
15 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
803785
Zoro #
G322838388
UPC #
-
Country of Origin
China

Dimensions

Depth
7 in
Length
3 in
Width
3 in

Details

Maximum Range
32 feet
Application
indoor and outdoor use
Compatible Devices
Desktop, Laptop, Projector, Smartphone
Playtime
15 hours
Color
Green
Power Source
Battery Powered
Material
Acrylonitrile Butadiene Styrene (ABS)
Item
Acrylonitrile Butadiene Styrene (ABS)
Water Resistant
Yes
Audio Encoding
Stereo
Control Type
Touch
Specific Uses For Product
Business, Party, Travel
Includes
Portable Speaker, Charging cord, User manual
Battery type
1 Lithium Ion battery required
For Use With
Computers, Music Players, Smartphones or Tablets
Surround Sound Channel Configuration
2
Audio Driver Type
Dynamic Driver
Mounting Type
Floor Standing

Description

Perfect for beach days, poolside parties, or backyard BBQs, the SplashWave is all about fun and freedom. With 361-degree sound, customizable party lights, and a fully waterproof build, it's designed to make a splash at any event. Wherever the music takes you, the SplashWave is ready to turn up the vibe.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.