Portable Bluetooth Speaker, Red, 10W sound, 12H battery IPX6 waterproof, TWS pairing, RGB lights

  • Mfr # 803788

  • Zoro # G622838149


product price:  $29.55
/ea

Key Features

Charging Port
USB Type-C
Battery Capacity
3.7V 2500mAh
Color
Red
Depth
5.3 in
Input Power
DC 5V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
803788
Zoro #
G622838149
UPC #
-
Country of Origin
China

Dimensions

Depth
5.3 in
Length
3.5 in
Width
3.5 in

Details

Charging Port
USB Type-C
Battery Capacity
3.7V 2500mAh
Color
Red
Input Power
DC 5V
Application
indoor and outdoor use
Output Power
5W
Includes
Portable Speaker, Charging cord, User manual
Charging Time
4 hours
Frequency Response
180Hz-18KHz
Playtime
15 hours (50% vol)

Description

Sleek, modern, and versatile, the Cylindro combines powerful sound with a treamlined cylindrical design. Whether you're working from home, relaxing in your living room, or heading outdoors, this waterproof speaker ensures clear, vibrant sound wherever you go. Bluetooth and AUX inputs give you maximum connectivity for all your devices.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.