
Portable Bluetooth Speaker, Red, IPX6 Waterproof Speaker w/Bass, 15W, RGB, 15H Playtime, Dual
Mfr # 803784
Zoro # G722838391
product price:Â $37.65
/eaKey Features
Specific Uses For Product
Business, Party, Travel
Includes
Portable Speaker, Charging cord, User manual
Length
3 in
Width
3 in
Compatible Devices
Desktop, Laptop, Projector, Smartphone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803784
Zoro #
G722838391
UPC #
-
Country of Origin
China
Dimensions
Length
3 in
Width
3 in
Depth
7 in
Details
Specific Uses For Product
Business, Party, Travel
Includes
Portable Speaker, Charging cord, User manual
Compatible Devices
Desktop, Laptop, Projector, Smartphone
Audio Driver Type
Dynamic Driver
Control Type
Touch
Playtime
15 hours
Maximum Range
32 feet
Material
Acrylonitrile Butadiene Styrene (ABS)
Item
Acrylonitrile Butadiene Styrene (ABS)
Surround Sound Channel Configuration
2
Battery type
1 Lithium Ion battery required
Application
indoor and outdoor use
Audio Encoding
Stereo
Mounting Type
Floor Standing
Color
Red
For Use With
Computers, Music Players, Smartphones or Tablets
Power Source
Battery Powered
Water Resistant
Yes
Description
Perfect for beach days, poolside parties, or backyard BBQs, the SplashWave is all about fun and freedom. With 360-degree sound, customizable party lights, and a fully waterproof build, it's designed to make a splash at any event. Wherever the music takes you, the SplashWave is ready to turn up the vibe.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.