Portable Bluetooth Speaker w/Wireless Mic, 40W Outdoor Speaker IPX5 Waterproof w/Handle, Stereo

  • Mfr # 803983

  • Zoro # G122838137


product price:  $88.15
/ea
Free Shipping & Returns

Key Features

Battery Capacity
8000 mAh battery
Connectivity Technology
Bluetooth 5.3
Application
karaoke, indoor and outdoor use
Color
Black
Number of Channels
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803983
Zoro #
G122838137
UPC #
-
Country of Origin
China

Dimensions

Width
6 in
Length
11 in
Depth
6 in

Details

Battery Capacity
8000 mAh battery
Connectivity Technology
Bluetooth 5.3
Application
karaoke, indoor and outdoor use
Color
Black
Number of Channels
2
Connector Type
Aux, USB
Includes
Karaoke machine, (2) Microphones, Charging cord, Auxiliary Cable
Playtime
18 hours
Peak Power
40 Watts
Audio Input
Wireless Microphone, AUX
Power Source
Battery Powered
Sound Effects
Baby, Monster, Female, and Male

Description

Perfect for duets, the DuoVibe includes two wireless microphones and a dazzling light show to match. With deep bass, crystal-clear sound, and a waterproof build, this speaker ensures that the fun keeps going all night long. Ready for the most epic karaoke sessions? This speaker is the one to beat.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.