
Portable Bluetooth Speakers, Green, Wireless IPX5 Waterproof, 20hr, Rechargeable Battery, Built-in
Mfr # 803763
Zoro # G322838395
product price:Â $26.29
/eaKey Features
Speaker Maximum Output Power
5 Watts
Connectivity Range
33 feet
Connectivity Technology
Wireless
Bluetooth Range
100 feet
Audio Driver Type
Dynamic Driver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803763
Zoro #
G322838395
UPC #
-
Country of Origin
China
Dimensions
Speaker Size
2 Inches
Width
2.55"
Length
2.15"
Depth
2.55"
Details
Speaker Maximum Output Power
5 Watts
Connectivity Range
33 feet
Connectivity Technology
Wireless
Bluetooth Range
100 feet
Audio Driver Type
Dynamic Driver
For Use With
Smartphones or Tablets, Music Players, Computers, Televisions, Outdoor Activities, Shower Use
Batteries
1 Lithium Polymer batteries required. (included)
Item
Acrylonitrile Butadiene Styrene (ABS)
Water Resistant
Yes
Playtime
20 hours
Includes
Speaker, Charging cord, Carrying strap, User manual
Color
Green
Battery Capacity
1200 Milliamp Hours
Material
Acrylonitrile Butadiene Styrene (ABS)
Frequency
18 KHz
Audio Output Mode
Stereo
Description
Small in size but big on sound, the VibeGo delivers an impressive audio experience in a compact, splashproof design. Its portability and fun color options make it the perfect speaker for spontaneous outings and casual get-togethers. With built-in hands-free calling, it's also a practical companion for on-the-go calls.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.