Portable Bluetooth Speakers, Light Yellow, Wireless IPX5 Waterproof, 20hr, Rechargeable Battery,

  • Mfr # 803765

  • Zoro # G722837967


product price: $26.99
/ea

Key Features

Speaker Size
2 Inches
Battery Capacity
1200 Milliamp Hours
Frequency
18 KHz
Playtime
20 hours
For Use With
Smartphones or Tablets, Music Players, Computers, Televisions, Outdoor Activities, Shower Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803765
Zoro #
G722837967
UPC #
-
Country of Origin
China

Dimensions

Speaker Size
2 Inches
Depth
2.55"
Width
2.55"
Length
2.15"

Details

Battery Capacity
1200 Milliamp Hours
Frequency
18 KHz
Playtime
20 hours
For Use With
Smartphones or Tablets, Music Players, Computers, Televisions, Outdoor Activities, Shower Use
Water Resistant
Yes
Audio Output Mode
Stereo
Speaker Maximum Output Power
5 Watts
Audio Driver Type
Dynamic Driver
Item
Acrylonitrile Butadiene Styrene (ABS)
Color
Light Yellow
Connectivity Technology
Wireless
Bluetooth Range
100 feet
Includes
Speaker, Charging cord, Carrying strap, User manual
Material
Acrylonitrile Butadiene Styrene (ABS)
Batteries
1 Lithium Polymer batteries required. (included)
Connectivity Range
33 feet

Description

Small in size but big on sound, the VibeGo delivers an impressive audio experience in a compact, splashproof design. Its portability and fun color options make it the perfect speaker for spontaneous outings and casual get-togethers. With built-in hands-free calling, it's also a practical companion for on-the-go calls.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.