
Portable Bluetooth Speakers, White, Wireless IPX5 Waterproof, 20hr, Rechargeable Battery, Built-in
Mfr # 803762
Zoro # G522838096
product price: $26.29
/eaKey Features
Playtime
20 hours
Audio Driver Type
Dynamic Driver
Batteries
1 Lithium Polymer batteries required. (included)
Bluetooth Range
100 feet
Connectivity Technology
Wireless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803762
Zoro #
G522838096
UPC #
-
Country of Origin
China
Dimensions
Depth
2.55"
Speaker Size
2 Inches
Width
2.55"
Length
2.15"
Details
Playtime
20 hours
Audio Driver Type
Dynamic Driver
Batteries
1 Lithium Polymer batteries required. (included)
Bluetooth Range
100 feet
Connectivity Technology
Wireless
Color
White
Speaker Maximum Output Power
5 Watts
Connectivity Range
33 feet
Item
Acrylonitrile Butadiene Styrene (ABS)
For Use With
Smartphones or Tablets, Music Players, Computers, Televisions, Outdoor Activities, Shower Use
Audio Output Mode
Stereo
Battery Capacity
1200 Milliamp Hours
Water Resistant
Yes
Includes
Speaker, Charging cord, Carrying strap, User manual
Material
Acrylonitrile Butadiene Styrene (ABS)
Frequency
18 KHz
Description
Small in size but big on sound, the VibeGo delivers an impressive audio experience in a compact, splashproof design. Its portability and fun color options make it the perfect speaker for spontaneous outings and casual get-togethers. With built-in hands-free calling, it's also a practical companion for on-the-go calls.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.