Portable Bluetooth Speakers Wireless, Cyan, IPX7 Waterproof, Loud Stereo Sound, TWS, Built-in Mic,

  • Mfr # 803771

  • Zoro # G222838204


product price:  $25.59
/ea

Key Features

Connectivity Technology
Bluetooth 5.3
Playtime
16 hours
Includes
Portable Bluetooth Speaker, Type-C charging Cable, User Manual
Length
1.77 in
Depth
3.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
803771
Zoro #
G222838204
UPC #
-
Country of Origin
China

Dimensions

Length
1.77 in
Depth
3.74 in
Width
3.74 in

Details

Item
Acrylonitrile Butadiene Styrene (ABS)
Connectivity Technology
Bluetooth 5.3
Playtime
16 hours
Includes
Portable Bluetooth Speaker, Type-C charging Cable, User Manual
Compatible Devices
Laptop, Smartphone, Tablet
Frequency
18 KHz
Signal to Noise Ratio
78 dB
For Use With
Smartphones or Tablets
Color
Cyan
Control Type
Button
Material
Acrylonitrile Butadiene Styrene (ABS)
Water Resistant
Yes
Connectivity Range
33 Feet
Power Source
Battery Powered
Application
shower, kitchen, by the pool, biking, hiking, camping, beach and outdoor sports.
Speaker Maximum Output Power
10 Watts

Description

Get big sound in a small package with the MiniPulse. This portable speaker is your perfect travel companion, delivering crisp, clear sound wherever you go. Built for adventure, it's water-resistant and comes with a convenient carry strap, making it the ideal choice for anyone who wants music on the move without the bulk.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.