Portable Bluetooth Speakers Wireless, Pink, IPX7 Waterproof, Loud Stereo Sound, TWS, Built-in Mic,

  • Mfr # 803773

  • Zoro # G522838386


product price:  $25.85
/ea

Key Features

Connectivity Technology
Bluetooth 5.3
Power Source
Battery Powered
Width
3.74 in
Control Type
Button
Playtime
16 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
803773
Zoro #
G522838386
UPC #
-
Country of Origin
China

Dimensions

Width
3.74 in
Depth
3.74 in
Length
1.77 in

Details

Connectivity Technology
Bluetooth 5.3
Power Source
Battery Powered
Control Type
Button
Playtime
16 hours
Color
Pink
Application
shower, kitchen, by the pool, biking, hiking, camping, beach and outdoor sports.
Material
Acrylonitrile Butadiene Styrene (ABS)
Water Resistant
Yes
For Use With
Smartphones or Tablets
Connectivity Range
33 Feet
Item
Acrylonitrile Butadiene Styrene (ABS)
Speaker Maximum Output Power
10 Watts
Compatible Devices
Laptop, Smartphone, Tablet
Frequency
18 KHz
Includes
Portable Bluetooth Speaker, Type-C charging Cable, User Manual
Signal to Noise Ratio
78 dB

Description

Get big sound in a small package with the MiniPulse. This portable speaker is your perfect travel companion, delivering crisp, clear sound wherever you go. Built for adventure, it's water-resistant and comes with a convenient carry strap, making it the ideal choice for anyone who wants music on the move without the bulk.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.