
Small Portable Bluetooth Speaker w/Wireless Mic, 40W, Four Sound Voice Effects, Home Karaoke Player
Mfr # 803775
Zoro # G322837992
product price: $59.25
/eaKey Features
Width
6 in
Length
11 in
Sound Effects
Baby, Monster, Female, and Male
Includes
Karaoke machine, Microphone, Charging cord, Auxiliary Cable
Audio Input
Wireless Microphone, AUX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803775
Zoro #
G322837992
UPC #
-
Country of Origin
China
Dimensions
Width
6 in
Length
11 in
Depth
6 in
Details
Sound Effects
Baby, Monster, Female, and Male
Includes
Karaoke machine, Microphone, Charging cord, Auxiliary Cable
Audio Input
Wireless Microphone, AUX
Application
karaoke, indoor and outdoor use
Power Source
Battery Powered
Playtime
18 hours
Battery Capacity
8000 mAh battery
Connectivity Technology
Bluetooth 5.3
Color
Black
Peak Power
40 Watts
Connector Type
Aux, USB
Number of Channels
2
Description
The life of any party, the BoomStar delivers booming sound, vibrant lights, and wireless karaoke fun in a sleek and portable design. Whether you're hosting a karaoke night or dancing along to your favorite tunes, this speaker brings the energy and the beats to every occasion.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.