Shop BOCKS BOARD
See all product information
Create Account
24X36 News Print Packing Paper - 25Lbs Pack, 400PK
Mfr # NP2436
Zoro # G023352206
product price:Â $49.99
/pk 400, $0.12/eaKey Features
Material
Paper
Color
Grey, White
Packing Paper Form
Sheets
Sheet Length
36 in
Packing Paper Type
Newsprint Sheets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NP2436
- Zoro #
- G023352206
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Length
- 36 in
- Sheet Width
- 24 in
Details
- Material
- Paper
- Item
- Newsprint Sheets
- Color
- Grey, White
- Packing Paper Form
- Sheets
- Packing Paper Type
- Newsprint Sheets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.