Zoro Homepage

17215 W, 1400 lm SelfTesting Emergency Ballast

  • Mfr # B50STU

  • Zoro # G4633106


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Item - Emergency Lighting and Exit Signs
Self-Testing Emergency Ballast
Lamp Watts - Emergency Lighting and Exit Signs
17 to 215
Lamp Type - Fluorescent Lighting Battery Backup Systems
T8, T9, T10, T12
Initial Lumens - Emergency Lighting and Exit Signs
Up to 1400
Housing Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B50STU
Zoro #
G4633106
UPC #
663015109023
Country of Origin
Mexico

Dimensions

Length - Emergency Lighting and Exit Signs
13-3/8"
Width
2 1/2 in
Height
1 1/2 in
Length
13 3/8 in
Lamp Length Supported
2 ft to 8 ft
Bulb Length Supported - Minimum
8 ft
Bulb Length Supported - Maximum
2 ft

Description

Bodine, Electronic, Self-Testing Fluorescent Emergency Ballast, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 215 W, T10, T12, T8, T9 Ballast Bulb Type, Initial Lumens 975 to 1400 lm, Galvanized Steel Housing Material, 13 3/8 in Length, 2 1/2 in Width, 1 1/2 in Height, Standard Profile, 90 min Emergency Illumination Time, 24 hr Recharge Time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.