Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1842 W, 750 lm Compact Fluorescent Emergency Ballast

  • Mfr # B94CGUM

  • Zoro # G4572967


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Item - Emergency Lighting and Exit Signs
Fluorescent Emergency Ballast
Lamp Watts - Emergency Lighting and Exit Signs
18 to 42
Lamp Type - Fluorescent Lighting Battery Backup Systems
4-Pin Compact
Initial Lumens - Emergency Lighting and Exit Signs
300 to 750
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B94CGUM
Zoro #
G4572967
UPC #
663015109153
Country of Origin
Mexico

Dimensions

Length - Emergency Lighting and Exit Signs
9-3/8"
Width
2 1/2 in
Height
1 1/2 in
Length
9 1/2 in

Details

Item - Emergency Lighting and Exit Signs
Fluorescent Emergency Ballast
Lamp Watts - Emergency Lighting and Exit Signs
18 to 42
Lamp Type - Fluorescent Lighting Battery Backup Systems
4-Pin Compact
Initial Lumens - Emergency Lighting and Exit Signs
300 to 750
Housing Material
Steel
Voltage - Emergency Lighting and Exit Signs
120/277
Number of Lamps Supported
1
Initial Lumens
300 to 750 lm
Standards
cULus Listed
Lamp Type
4-pin Twin, Quad, Triple Twin CFL
Lamp Watts
18-42
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min.
Input Voltage
120 to 277V AC
Battery Type
Nickel Cadmium
Item
Emergency Fluorescent Ballast
Emergency Illumination Time
90 min
Includes
Attached Flex Conduit, Parts Kit with Labels
Number of Bulbs Supported
1
Wiring Connection
Conduit Attached
For Use With
Fluorescent Emergency Lighting
Temperature Range
32 Degrees to 122 Degrees F
Ballast Bulb Type
4-Pin Compact
Bulb Watts
42W
Operating Amps @ 120V
0.05 A
Profile
Standard Profile
CA Title 20 Compliant
No
Brand and Series
Bodine
Max. Bulb Watts
42 W
Ballast Type
Electronic
Recharge Time
24 hr
Meets Class 2 Electrical Wiring
No
Frequency
50/60 Hz
Compatible Product Type
122 Degrees F
Initial Light Output - Maximum
750 lm
Initial Light Output - Minimum
300 lm
Operating Temperature - Minimum
32 Degrees F

Description

Bodine, Electronic, Emergency Fluorescent Ballast, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, Max. Bulb Watts 42 W, 4-Pin Compact Ballast Bulb Type, Initial Lumens 300 to 750 lm, Steel Housing Material, 9 1/2 in Length, 2 1/2 in Width, 1 1/2 in Height, Standard Profile, 90 min Emergency Illumination Time, 24 hr Recharge Time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.