Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32215 W, 700 lm Linear Fluorescent Emergency Ballast

  • Mfr # B70A

  • Zoro # G4292206


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Item - Emergency Lighting and Exit Signs
Fluorescent Emergency Ballast
Lamp Watts - Emergency Lighting and Exit Signs
32 to 215
Lamp Type - Fluorescent Lighting Battery Backup Systems
T8, T12
Initial Lumens - Emergency Lighting and Exit Signs
600 to 700
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B70A
Zoro #
G4292206
UPC #
663015104899
Country of Origin
Mexico

Dimensions

Length - Emergency Lighting and Exit Signs
9-3/8"
Width
2 1/2 in
Height
1 1/2 in
Length
9 1/2 in
Lamp Length Supported
4 ft to 8 ft
Bulb Length Supported - Maximum
4 ft
Bulb Length Supported - Minimum
8 ft

Details

Item - Emergency Lighting and Exit Signs
Fluorescent Emergency Ballast
Lamp Watts - Emergency Lighting and Exit Signs
32 to 215
Lamp Type - Fluorescent Lighting Battery Backup Systems
T8, T12
Initial Lumens - Emergency Lighting and Exit Signs
600 to 700
Housing Material
Steel
Voltage - Emergency Lighting and Exit Signs
120/277
Number of Lamps Supported
1
Item
Emergency Fluorescent Ballast
Emergency Illumination Time
90 min to 2 hr
Standards
cULus Listed
Lamp Type
T8, T12
Lamp Watts
32-215
Battery Type
Nickel Cadmium
Initial Lumens
600 to 700 lm
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min. to 2 hr.
Input Voltage
120/277V AC
Includes
Parts Kit with Labels
Number of Bulbs Supported
1
Wiring Connection
Wiring Attached
Meets Class 2 Electrical Wiring
No
Ballast Type
Electronic
Frequency
60 Hz
Recharge Time
24 hr
Operating Amps @ 120V
0.28 A
For Use With
Fluorescent Emergency Lighting
Brand and Series
Bodine
Max. Bulb Watts
215 W
Profile
Standard Profile
Ballast Bulb Type
T12, T8
Bulb Watts
215W
Temperature Range
32 Degrees to 122 Degrees F Damp Location, 32 Degrees to 131 Degrees F Dry Location
CA Title 20 Compliant
No
Compatible Product Type
131 Degrees F
Initial Light Output - Minimum
600 lm
Operating Temperature - Minimum
32 Degrees F
Initial Light Output - Maximum
700 lm

Description

Bodine, Electronic, Emergency Fluorescent Ballast, Input Voltage 120/277V AC, Number of Bulbs Supported 1, Max. Bulb Watts 215 W, T12, T8 Ballast Bulb Type, Initial Lumens 600 to 700 lm, Steel Housing Material, 9 1/2 in Length, 2 1/2 in Width, 1 1/2 in Height, Standard Profile, 90 min to 2 hr Emergency Illumination Time, 24 hr Recharge Time

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.