Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32215 W, 700 lm Universal Fluorescent Emergency Ballast

  • Mfr # BDL60UREDM

  • Zoro # G4292267


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Item - Emergency Lighting and Exit Signs
Fluorescent Emergency Ballast
Lamp Watts - Emergency Lighting and Exit Signs
32 to 215
Lamp Type - Fluorescent Lighting Battery Backup Systems
T8, T9, T10, T12
Initial Lumens - Emergency Lighting and Exit Signs
300 to 700
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDL60UREDM
Zoro #
G4292267
UPC #
663015102680
Country of Origin
Mexico

Dimensions

Length - Emergency Lighting and Exit Signs
9-3/8"
Width
2 1/2 in
Height
1 1/4 in
Length
9 1/2 in
Lamp Length Supported
2 ft to 8 ft
Bulb Length Supported - Maximum
2 ft
Bulb Length Supported - Minimum
8 ft

Details

Item - Emergency Lighting and Exit Signs
Fluorescent Emergency Ballast
Lamp Watts - Emergency Lighting and Exit Signs
32 to 215
Lamp Type - Fluorescent Lighting Battery Backup Systems
T8, T9, T10, T12
Initial Lumens - Emergency Lighting and Exit Signs
300 to 700
Housing Material
Steel
Voltage - Emergency Lighting and Exit Signs
120/277
Number of Lamps Supported
1 or 2
Lamp Watts
32-215
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min.
Emergency Illumination Time
90 min
Standards
UL Listed
Lamp Type
T8, T12
Input Voltage
120 to 277V AC
Battery Type
Nickel Cadmium
Initial Lumens
300 to 700 lm
Item
Emergency Fluorescent Ballast
Includes
Parts Kit with Labels
Number of Bulbs Supported
1, 2
Meets Class 2 Electrical Wiring
No
Profile
Standard Profile
Wiring Connection
Wiring Attached
Ballast Bulb Type
T10, T12, T8, T9
Max. Bulb Watts
215 W
For Use With
Fluorescent Emergency Lighting
Ballast Type
Electronic
Frequency
50/60 Hz
Brand and Series
Bodine
CA Title 20 Compliant
No
Recharge Time
24 hr
Operating Amps @ 120V
0.06 A
Temperature Range
32 Degrees to 122 Degrees F
Bulb Watts
215W
Initial Light Output - Maximum
700 lm
Operating Temperature - Minimum
32 Degrees F
Initial Light Output - Minimum
300 lm
Compatible Product Type
122 Degrees F

Description

Bodine, Electronic, Emergency Fluorescent Ballast, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 215 W, T10, T12, T8, T9 Ballast Bulb Type, Initial Lumens 300 to 700 lm, Steel Housing Material, 9 1/2 in Length, 2 1/2 in Width, 1 1/4 in Height, Standard Profile, 90 min Emergency Illumination Time, 24 hr Recharge Time

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.