Zoro Homepage

3240 W, 450 lm Linear Fluorescent Emergency Ballast

  • Mfr # B100

  • Zoro # G4498304


product price: $69.29
/ea

Key Features

Item - Emergency Lighting and Exit Signs
Fluorescent Emergency Ballast
Lamp Watts - Emergency Lighting and Exit Signs
32 to 40
Lamp Type - Fluorescent Lighting Battery Backup Systems
T8, T10, T12
Initial Lumens - Emergency Lighting and Exit Signs
350 to 450
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B100
Zoro #
G4498304
UPC #
663015103908
Country of Origin
Mexico

Dimensions

Length - Emergency Lighting and Exit Signs
9-3/8"
Width
2 1/2 in
Height
1 1/2 in
Lamp Length Supported
2 ft to 4 ft
Length
9 1/2 in
Bulb Length Supported - Maximum
2 ft
Bulb Length Supported - Minimum
4 ft

Description

Bodine, Electronic, Emergency Fluorescent Ballast, Input Voltage 120/277V AC, Number of Bulbs Supported 1, Max. Bulb Watts 40 W, T10, T12, T8 Ballast Bulb Type, Initial Lumens 350 to 450 lm, Steel Housing Material, 9 1/2 in Length, 2 1/2 in Width, 1 1/2 in Height, Standard Profile, 90 min Emergency Illumination Time, 24 hr Recharge Time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.