Generator Transfer Device, 4-1/2"L
Mfr # GTD10DIM
Zoro # G7894034
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 to 277V AC
For Use With
Generators or Central Inverter Supplied Generators
Width
1 5/8 in
Special Features
Device can run continuously for multiple days only when emergency power is sourced from a generator or inverter
Ballast Type
Electronic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTD10DIM
Zoro #
G7894034
UPC #
663015111538
Country of Origin
United States
Dimensions
Width
1 5/8 in
Height
1 5/16 in
Length
4 1/2 in
Details
Voltage
120 to 277V AC
For Use With
Generators or Central Inverter Supplied Generators
Special Features
Device can run continuously for multiple days only when emergency power is sourced from a generator or inverter
Ballast Type
Electronic
Item
Generator Transfer Device
Housing Material
Thermoplastic
Operating Amps @ 120V
10.0 A
Input Current
24 mA, 118 mA
Emergency Illumination Time
24 hr
Frequency
50/60 Hz
Standards
NEMA 1, UL Listed
Output Current
10 A
Input Power
4 W
Includes
Small parts kit with labels
Brand and Series
Bodine
Profile
Standard Profile
Description
Bodine, Generator Transfer Device, Fluorescent, Incandescent, LED Bulb Type, 4 1/2 in Length, 1 5/8 in Width, 1 5/16 in Height, Standard Profile, 24 hr Emergency Illumination Time, Number of Bulbs Supported Not Applicable, Housing Material Thermoplastic, 120 to 277V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.