Zoro Homepage

Generator Transfer Device, 6-5/8"L

  • Mfr # GTDU

  • Zoro # G7894348


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Frequency
50/60 Hz
Width
2 5/16 in
For Use With
Generators or Central Inverter Supplied Generators
Brand and Series
Bodine
Profile
Standard Profile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTDU
Zoro #
G7894348
UPC #
663015111620
Country of Origin
Mexico

Dimensions

Width
2 5/16 in
Height
1 1/2 in
Length
6 5/8 in

Details

Item
Generator Transfer Device
Frequency
50/60 Hz
For Use With
Generators or Central Inverter Supplied Generators
Brand and Series
Bodine
Profile
Standard Profile
Emergency Illumination Time
24 hr
Housing Material
Steel
Output Current
2 A
Includes
Small parts kit with labels
Special Features
Device can run continuously for multiple days only when emergency power is sourced from a generator or inverter
Voltage
120 to 277V AC
Ballast Type
Electronic
Standards
UL 1008, UL 924
Input Current
30 mA
Input Power
2.3 W
Operating Amps @ 120V
2.0 A
Number of Bulbs Supported
1

Description

Bodine, Generator Transfer Device, Fluorescent, Incandescent, LED Bulb Type, 6 5/8 in Length, 2 5/16 in Width, 1 1/2 in Height, Standard Profile, 24 hr Emergency Illumination Time, Number of Bulbs Supported 1, Housing Material Steel, 120 to 277V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.