Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting Ballast, 2-1/4" W x 1-3/16" H

  • Mfr # BSL310

  • Zoro # G5076430


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Item - Emergency Lighting and Exit Signs
Emergency Lighting Driver
Lamp Watts - Emergency Lighting and Exit Signs
4.0
Lamp Type - Fluorescent Lighting Battery Backup Systems
LED
Initial Lumens - Emergency Lighting and Exit Signs
Up to 1300
Housing Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSL310
Zoro #
G5076430
UPC #
663015109511
Country of Origin
Mexico

Dimensions

Length - Emergency Lighting and Exit Signs
14-1/2"
Width
2 1/4 in
Height
1 3/16 in
Length
14 1/2 in

Details

Item - Emergency Lighting and Exit Signs
Emergency Lighting Driver
Lamp Watts - Emergency Lighting and Exit Signs
4.0
Lamp Type - Fluorescent Lighting Battery Backup Systems
LED
Initial Lumens - Emergency Lighting and Exit Signs
Up to 1300
Housing Material
Polycarbonate
Voltage - Emergency Lighting and Exit Signs
120/277
Number of Lamps Supported
1
Battery Type
Nickel Cadmium
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min.
Item
LED Emergency Driver
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
CA Title 20, RoHS Compliant, UL 1310 Certified, UL Listed
Includes
Parts Kit with Labels
Initial Lumens
Fixture Dependent
Emergency Illumination Time
90 min
Input Voltage
120 to 277V AC
Number of Bulbs Supported
1
Max. Bulb Watts
10.4 W
Case Form Factor
Long
Output Technology
Fixed
Ouput Constant
Regulated Output Wattage
For Use With
LED Fixture or Type C T8
Intended LED Usage
Fixture Array, Tubes
Total Harmonic Distortion
0 %
CA Title 20 Compliant
Yes
Frequency
50/60 Hz
Driver Class
Class 2
Wiring Connection
Wiring Attached
Brand and Series
Bodine
Profile
Standard Profile
Recharge Time
24 hr
Meets Class 2 Electrical Wiring
Meets Class 2
Max. Case Temp.
131 Degrees F
Bulb Watts
10.4 W
Driver Mounting Location
Within Fixture
Housing Color
Red

Description

Bodine, LED Emergency Driver, LED Bulb Type, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, Bulb Watts 10.4 W, Max. Bulb Watts 10.4 W, Initial Lumens Fixture Dependent, 90 min Emergency Illumination Time, CA Title 20 Compliant Yes, 14 1/2 in Length, 2 1/4 in Width, 1 3/16 in Height, Standard Profile, Polycarbonate Housing Material

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.