Shop BODY-SOLID
Create Account
12 in. plyometric Box
- Mfr # BSTPB12
- Zoro # G824180893
product price:Â
$
130.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSTPB12
- Zoro #
- G824180893
- UPC #
- -
- Country of Origin
- China
Description
The plyometric Boxes are a must-have training tool for explosive jump and speed training. Athletes of all levels use these boxes for forward, lateral, and other plyometricmetric jumping drills. Increase not only in your vertical jumping ability, but also drastically increase foot speed, cardiovascular endurance, overall leg strength and health, and in. out of the blocks in. explosion. The number of exercises you can perform are endless and only limited by your creativity. Professional, college, high school and even grade school athletes can improve performance and increase speed agility and all around fitness levels with plyometricmetric training. Features Multiple heights - 6, 12, 18 in. , 24 ,30,36 in. and 42 in.. Designed to stack for easy storage.. Feature heavy-duty 1 in. square steel construction and a red scratch-proof powder coat finish.. The platforms are reinforced 0.5 in.. plywood covered in nonslip rubber surface.. 300 lb. weight capacity.. Built to withstand years of abuse by athletes of all sizes.. This item is shipped disassembled. Some assembly required.. Size - 12 in.. Dimension - 17 x 17 x 12 in..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.