PACKOUT
- Mfr # 48-82-8373RX
- Zoro # G524213372
product price:Â
$
42.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Bottle
Lid Type
Chug
Body Color
Red
Capacity - Maximum
48 oz
Overall Diameter
3 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-82-8373RX
- Zoro #
- G524213372
- UPC #
- 045242467921
- Country of Origin
- Thailand
Dimensions
- Overall Diameter
- 3 1/8 in
- Overall Height
- 13 1/4 in
Details
- Item
- Bottle
- Product Type
- Bottle
- Lid Type
- Chug
- Body Color
- Red
- Capacity - Maximum
- 48 oz
- Insulation
- Not Insulated
- Body Material
- Plastic
- Lid Color
- Black
Description
Bottle, Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.