Zoro Homepage
This item is Discontinued.
Bodyfilter 95+ Disposable Lab Coat, Fabric, Snaps Closure, White, 2XL, 50 PK 4025NE-2XL

Disposable Lab Coat, Fabric, Snaps Closure, White, 2XL, 50 PK (Discontinued)

  • Mfr # 4025NE-2XL
  • Zoro # G0085111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4025NE-2XL
Zoro #
G0085111
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Named Size
2XL
Thickness
12 mil
Fits Chest Size
28 in
Height - Minimum
72 in
Height - Maximum
76 in

Details

Item
Disposable Lab Coat
Color
White
Material
Fabric
Closure Type
Snaps
Number of Pockets
2
Packaging
Bulk
Seam Style
Serged
Cuff Style
Open
Standards
ASTM D737
Fabric Weight
5.6 oz
Attached Hood
No
Wrist Closure
Open
Pattern
Solid
Product Type
Lab Coat
Pocket Location
Left Hip, Right Hip
Features
Exceptional Filtering with 95% to 99% Hold-Out of 0.3 Micron Particles

Description

Disposable Lab Coat, Attached Hood No, Closure Type Snaps, Color White, Features Exceptional Filtering with 95 Percent to 99 Percent Hold-Out of 0.3 Micron Particles, Hazard Type Non-Hazardous Dry Particulates, Height - Maximum 76 in, Height - Minimum 72 in, Material Fabric, Named Size 2XL, Number of Pockets 2, Packaging Bulk, Pattern Solid, Pocket Location Left Hip, Right Hip, Product Type Lab Coat, Seam Style Serged, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.