Zoro Homepage

Digital Control Water Bath w/ Lid, 6L 230V

  • Mfr # 246600-230

  • Zoro # G004969294


product price: $2,809.99
/ea
Free Shipping & Returns

Key Features

Overall Height
12 in
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246600-230
Zoro #
G004969294
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Width
10 in

Description

Hot Tubs Water Baths offer a variety of sizes to meet all of your needs and are ideal for general lab applications. The space saving design allows for the most efficient use of bench space and the PID Controller offers easy temperature selection, rapid heat-up and excellent stability. Baths can also be used as a boiling water bath. User simply sets temperature to €œboiling mode€ and attaches gabled cover. Large easy to read LED panel displays temperature settings in 0.1°C increments and programmable timer up to 99hrs, 59mins. Temperatures from +5°C above ambient up to 100°C can be maintained with ±0.1°C accuracy. Recessed panel protects controls from spills. Seamless steel tank includes diffuser tray and shelf. Built for years of reliable performance. Excellent performance Boiling mode is ideal for melting agar.
Shipping Weight: 30.8649 lbs
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.