Zoro Homepage

Micro-Plate Incubator Shaker, 2 Plate

  • Mfr # 270400

  • Zoro # G510375466


product price: $4,453.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270400
Zoro #
G510375466
UPC #
-
Country of Origin
China

Description

These incubators provide uniform and reliable mixing and heating for two or four micro-plates. Digital control pad allows independent setting of temperature, shaking speed and duration. Unique double chamber design and heated lid provide uniform heating and temperature stability. Accommodates all standard 96 and 384 well plates.Temperature Range: Ambient +5A°C to 60A°C Shaking Speed: 250 to 1200 rpm Orbit: 2 mm Stability: +0.2A°C Uniformity: +0.2A°C Timer Range: 1 minute up to 96 hrs with automatic shut off Time Setting Resolution: 1 minute Electrical Req: 120 VAC, 60Hz. Dimensions: 10.5 x 10.6 x 6 Inches 26.6 x 26.7 x 14.5 cm Shipping Weight: 18.0001 lbsShipping Dimensions: 12.00 x 12.00 x 8.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.