Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orbitron II Rotator, 8" Platform

  • Mfr # 260252

  • Zoro # G104968975


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Plate Length
0.5 in
Plate Width
8.25 in
Height
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260252
Zoro #
G104968975
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
0.5 in
Plate Width
8.25 in
Height
8.25 in

Description

Optional 8 inch platform for use with the Orbitron II Rotator.
Shipping Weight: 1 lbs
Shipping Dimensions: 8.25 x 8.25 x 0.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.