Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Boekel Scientific Slide Moat, Aluminum, Programmable, 230V 280001-2

Slide Moat, Aluminum, Programmable, 230V (Discontinued)

  • Mfr # 280001-2
  • Zoro # G8251607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280001-2
Zoro #
G8251607
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Width
17 in
Height
4 in
Size
12 Slide Capacity

Details

Item
Slide Moat
Material
Aluminum
Color
Gray
Compliance
CE
Style
Universal
For Use With
230V-50/60 Hz
Type
Programmable

Description

Slide Moat, Aluminum, Height 4 In., Length 10 In., Width 17 In., Size 12 Slide Capacity, Style Universal, Type Programmable, Gray, For Use With 230V-50/60 Hz, Compliance CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.