6"x6" Wall Repair Patches PK4
Mfr # WR-664
Zoro # G1058539
product price: $9.85
/pk 4, $2.46/eaSold in multiples of 2 for $19.70
Key Features
Application
Drywall or Plaster Repair
For Use On Surface Material
Drywall, Plaster
Product Type
Drywall Tape
Overall Length
6 in
Patching and Repairing Properties
Reinforced with Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR-664
Zoro #
G1058539
UPC #
810210024075
Country of Origin
China
Dimensions
Size
6 in x 6 in
Overall Length
6 in
Overall Width
6 in
Details
Item
Wall Repair Patch
Application
Drywall or Plaster Repair
For Use On Surface Material
Drywall, Plaster
Product Type
Drywall Tape
Patching and Repairing Properties
Reinforced with Mesh
Description
Wall Repair Patches, Container Size Not Applicable, Overall Length 6 in, Overall Width 6 in, Application Drywall or Plaster Repair, For Use On Surface Material Drywall, Plaster, Patching and Repairing Properties Reinforced with Mesh, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.