Zoro Homepage

8"x8" Wall Repair Patches PK4

  • Mfr # WR-884

  • Zoro # G1058581


product price: $12.85
/pk 4, $3.21/ea

Key Features

Application
Drywall or Plaster Repair
For Use On Surface Material
Drywall, Plaster
Product Type
Drywall Tape
Overall Length
8 in
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR-884
Zoro #
G1058581
UPC #
810210024082
Country of Origin
China

Dimensions

Size
8 in x 8 in
Overall Length
8 in
Overall Width
8 in

Details

Item
Wall Repair Patch
Application
Drywall or Plaster Repair
For Use On Surface Material
Drywall, Plaster
Product Type
Drywall Tape
Patching and Repairing Properties
Reinforced with Mesh

Description

Wall Repair Patches, Container Size Not Applicable, Overall Length 8 in, Overall Width 8 in, Application Drywall or Plaster Repair, For Use On Surface Material Drywall, Plaster, Patching and Repairing Properties Reinforced with Mesh, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.